Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 471L18

  • Mfr # 471L18

  • Zoro # G5235251


product price: $16.99
/ea

Key Features

Header
No Header
Legend
Acetylene Empty Cylinders
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471L18
Zoro #
G5235251
UPC #
00194484014094
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Acetylene Empty Cylinders
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Sign Legend Color
Blue
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.101(a),CGA P-1
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Legend Style
Text
Double-Sided
No
Sign Legend Text Color
Blue
Glow In The Dark
No
Maximum Service Temperature
250 Degrees F
Sign Legend Style
Text
Protective Coating
Clear Liquid Laminate
ANSI Standards
ANSI Z535
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.101(a)
Mounting Pattern
4 Corner
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Application Temperature
-40 Degrees F
Sign Legend Background Color
White
Material Properties
Rigid
Corrosion Resistant
Yes
Anti-Slip Surface
No
Metal Detectable
No
Outdoor Life Expectancy
5 yr
Sign Legend
Acetylene Empty Cylinders
Sign Header
No Header
State Specific Sign
No
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Sign Format
Other Format
Includes Mounting Hardware
No
Average Outdoor Durability
5 yr
Sign Mounting Location
Wall
Chemical Resistant
Yes
Mirror Print
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Acetylene Empty Cylinders, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.