Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 471L60

  • Mfr # 471L60

  • Zoro # G5186820


product price:  $16.99
/ea

Key Features

Header
No Header
Legend
Helium Empty Cylinders
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471L60
Zoro #
G5186820
UPC #
00194484014285
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Helium Empty Cylinders
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Legend Style
Text
Double-Sided
No
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Legend Color
Blue
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.101(a),CGA P-1
Sign Legend Text Color
Blue
Glow In The Dark
No
State Specific Sign
No
Maximum Service Temperature
250 Degrees F
Corrosion Resistant
Yes
Average Outdoor Durability
5 yr
Protective Coating
Clear Liquid Laminate
Outdoor Life Expectancy
5 yr
Sign Legend Style
Text
Sign Format
Other Format
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Mounting Pattern
4 Corner
ANSI Standards
ANSI Z535
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.101(a)
Sign Legend
Helium Empty Cylinders
Chemical Resistant
Yes
Metal Detectable
No
Sign Legend Background Color
White
Minimum Application Temperature
-40 Degrees F
Number of Printed Sides
1
Material Properties
Rigid
Mirror Print
No
Write on Surface
No
Includes Mounting Hardware
No
Graffiti Resistant
Yes
Sign Header
No Header
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Helium Empty Cylinders, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.