Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 471L66

  • Mfr # 471L66

  • Zoro # G5366501


product price: $17.89
/ea

Key Features

Header
No Header
Legend
Helium Full Cylinders
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
471L66
Zoro #
G5366501
UPC #
00194484101855
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Helium Full Cylinders
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.101(a),CGA P-1
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Style
Text
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Color
Green
Double-Sided
No
Sign Legend Text Color
Green
Glow In The Dark
No
ANSI 969 Compliant
No
Number of Printed Sides
1
Write on Surface
No
Chemical Resistant
Yes
Includes Mounting Hardware
No
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Text
Sign Mounting Location
Wall
Mounting Pattern
4 Corner
ANSI Standards
ANSI Z535
Material Properties
Rigid
Metal Detectable
No
Anti-Slip Surface
No
Maximum Service Temperature
250 Degrees F
Corrosion Resistant
Yes
Sign Legend
Helium Full Cylinders
Outdoor Life Expectancy
5 yr
Protective Coating
Clear Liquid Laminate
Sign Legend Background Color
White
Graffiti Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.101(a)
Sign Header
No Header
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Format
Other Format
State Specific Sign
No
Minimum Application Temperature
-40 Degrees F
Average Outdoor Durability
5 yr
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Helium Full Cylinders, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.