Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 471L84

  • Mfr # 471L84

  • Zoro # G5058623


product price:  $16.99
/ea

Key Features

Header
No Header
Legend
Full Cylinders
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
471L84
Zoro #
G5058623
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Full Cylinders
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Blue, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.101(a),CGA P-1
OSHA Compliant
Yes
Sign Legend Color
White
Operating Temp. Range
-40 Degrees to 140 Degrees F
Double-Sided
No
ANSI Compliant
Yes
Legend Style
Text
Sign Legend Text Color
White
Glow In The Dark
No
Metal Detectable
No
Maximum Service Temperature
250 Degrees F
Minimum Service Temperature
-40 Degrees F
Sign Legend
Full Cylinders
Sign Format
Other Format
Average Outdoor Durability
5 yr
Protective Coating
Clear Liquid Laminate
Outdoor Life Expectancy
5 yr
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.101(a)
Includes Mounting Hardware
No
Sign Legend Background Color
Blue
Sign Header
No Header
Material Properties
Rigid
Chemical Resistant
Yes
Minimum Application Temperature
-40 Degrees F
Mounting Pattern
4 Corner
ANSI 969 Compliant
No
Corrosion Resistant
Yes
Write on Surface
No
Mirror Print
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Mounting Location
Wall
Number of Printed Sides
1
State Specific Sign
No
Anti-Slip Surface
No
Graffiti Resistant
Yes
ANSI Standards
ANSI Z535
Sign Legend Style
Text
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Full Cylinders, Sign Legend Background Color Blue, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.