Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 471M53

  • Mfr # 471M53

  • Zoro # G5058833


product price: $14.19
/ea

Key Features

Header
No Header
Legend
Empty Cylinder
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471M53
Zoro #
G5058833
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Empty Cylinder
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Red
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Style
Text
Double-Sided
No
Sign Legend Color
White
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.101(a),CGA P-1
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Text Color
White
Mounting Pattern
4 Corner
Material Properties
Rigid
Number of Printed Sides
1
Includes Mounting Hardware
No
Corrosion Resistant
Yes
Minimum Application Temperature
-40 Degrees F
Graffiti Resistant
Yes
Sign Format
Other Format
State Specific Sign
No
Mirror Print
No
Sign Legend
Empty Cylinder
Maximum Service Temperature
250 Degrees F
Outdoor Life Expectancy
5 yr
Metal Detectable
No
Sign Header
No Header
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Background Color
Red
Chemical Resistant
Yes
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.101(a)
Sign Legend Style
Text
ANSI 969 Compliant
No
Protective Coating
Clear Liquid Laminate
ANSI Standards
ANSI Z535
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Average Outdoor Durability
5 yr
Sign Mounting Location
Wall
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Empty Cylinder, Sign Legend Background Color Red, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.