Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 471N16

  • Mfr # 471N16

  • Zoro # G5058188


product price:  $14.19
/ea

Key Features

Header
No Header
Legend
Full Acetylene Cylinders Ready For Use
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471N16
Zoro #
G5058188
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Full Acetylene Cylinders Ready For Use
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Green
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.101(a),CGA P-1
Legend Style
Text
Sign Legend Color
White
Operating Temp. Range
-40 Degrees to 140 Degrees F
OSHA Compliant
Yes
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Text Color
White
Number of Printed Sides
1
Protective Coating
Clear Liquid Laminate
Write on Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.101(a)
Minimum Application Temperature
-40 Degrees F
Maximum Service Temperature
250 Degrees F
Metal Detectable
No
ANSI 969 Compliant
No
ANSI Standards
ANSI Z535
Anti-Slip Surface
No
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Mounting Location
Wall
Sign Legend Background Color
Green
Corrosion Resistant
Yes
Average Outdoor Durability
5 yr
Mirror Print
No
Chemical Resistant
Yes
Graffiti Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Material Properties
Rigid
Sign Legend
Full Acetylene Cylinders Ready For Use
Includes Mounting Hardware
No
Sign Legend Style
Text
Sign Format
Other Format
Sign Header
No Header
Outdoor Life Expectancy
5 yr
Mounting Pattern
4 Corner
State Specific Sign
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Full Acetylene Cylinders Ready For Use, Sign Legend Background Color Green, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.