Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 471N28

  • Mfr # 471N28

  • Zoro # G5181108


product price:  $17.89
/ea

Key Features

Header
No Header
Legend
Full Nitrogen Cylinders Ready For Use
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471N28
Zoro #
G5181108
UPC #
00194484014926
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Full Nitrogen Cylinders Ready For Use
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Green
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Sign Legend Color
White
Operating Temp. Range
-40 Degrees to 140 Degrees F
Double-Sided
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.101(a),CGA P-1
Legend Style
Text
ANSI Compliant
Yes
Sign Legend Text Color
White
Glow In The Dark
No
Anti-Slip Surface
No
Metal Detectable
No
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Number of Printed Sides
1
Sign Format
Other Format
ANSI Standards
ANSI Z535
Mirror Print
No
Mounting Pattern
4 Corner
Protective Coating
Clear Liquid Laminate
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
Full Nitrogen Cylinders Ready For Use
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.101(a)
Chemical Resistant
Yes
Sign Legend Background Color
Green
Material Properties
Rigid
Average Outdoor Durability
5 yr
Corrosion Resistant
Yes
Sign Legend Style
Text
Minimum Application Temperature
-40 Degrees F
Sign Mounting Location
Wall
Sign Header
No Header
Outdoor Life Expectancy
5 yr
Write on Surface
No
State Specific Sign
No
Maximum Service Temperature
250 Degrees F
Graffiti Resistant
Yes
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Full Nitrogen Cylinders Ready For Use, Sign Legend Background Color Green, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.