Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 471N52

  • Mfr # 471N52

  • Zoro # G5289818


product price:  $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
No Header
Legend
No Gasoline Or Fuel In Unauthorized Containers
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471N52
Zoro #
G5289818
UPC #
00194484014964
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
No Gasoline Or Fuel In Unauthorized Containers
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Red
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Sign Legend Color
White
Legend Style
Text
Double-Sided
No
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OHSA 29 CFR 1926.152(a)
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Text Color
White
Glow In The Dark
No
Anti-Slip Surface
No
Material Properties
Rigid
Sign Legend Style
Text
Maximum Service Temperature
250 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI 969 Compliant
No
Protective Coating
Clear Liquid Laminate
Minimum Application Temperature
-40 Degrees F
Mounting Pattern
4 Corner
Sign Mounting Location
Wall
Sign Format
Other Format
Metal Detectable
No
Sign Legend
No Gasoline Or Fuel In Unauthorized Containers
Sign Legend Background Color
Red
Graffiti Resistant
Yes
Corrosion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
5 yr
Average Outdoor Durability
5 yr
Mirror Print
No
Chemical Resistant
Yes
Includes Mounting Hardware
No
Sign Header
No Header
Number of Printed Sides
1
Write on Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Gasoline Or Fuel In Unauthorized Containers, Sign Legend Background Color Red, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.