Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 471N76

  • Mfr # 471N76

  • Zoro # G5634470


product price: $17.09
/ea
Sold in multiples of 2 for $34.18

Key Features

Header
Caution
Legend
Compressed Air. Improper Release Could Result In Injury.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471N76
Zoro #
G5634470
UPC #
00194484102586
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Compressed Air. Improper Release Could Result In Injury.
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Black
Legend Style
Symbol
Sign Legend Color
Black
ANSI Compliant
Yes
Double-Sided
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.169
Operating Temp. Range
-40 Degrees to 140 Degrees F
OSHA Compliant
Yes
Header Background Color
Yellow
Sign Legend Text Color
Black, Yellow
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor/Outdoor
Anti-Slip Surface
No
Minimum Application Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.169
Sign Legend Style
Symbol and Text
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Average Outdoor Durability
5 yr
ANSI Standards
ANSI Z535
Material Properties
Rigid
Sign Legend
Compressed Air. Improper Release Could Result In Injury.
Sign Legend Background Color
White
Maximum Service Temperature
250 Degrees F
Outdoor Life Expectancy
5 yr
Metal Detectable
No
Number of Printed Sides
1
Chemical Resistant
Yes
Protective Coating
Clear Liquid Laminate
Sign Header Text Color
Black
Includes Mounting Hardware
No
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in White
Mounting Pattern
4 Corner
Sign Header
Caution
Write on Surface
No
Graffiti Resistant
Yes
State Specific Sign
No
Sign Header Style
Symbol and Text
Corrosion Resistant
Yes
Sign Header Background Color
Yellow
Mirror Print
No
Header Pictogram ID
PPIC-61
Legend Pictogram Description
Triangle With An Exclamation Point Inside With The Negative Space Filled In Yellow
Sign Format
ANSI/OSHA Format
Legend Pictogram ID
PPIC-51
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Compressed Air. Improper Release Could Result In Injury., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.