Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 471P44

  • Mfr # 471P44

  • Zoro # G5058678


product price: $17.79
/ea

Key Features

Header
Danger
Legend
Compressed Gas
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
471P44
Zoro #
G5058678
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Compressed Gas
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.169
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Color
Black
Legend Style
Text
Operating Temp. Range
-40 Degrees to 140 Degrees F
Double-Sided
No
Header Legend Color
White
Header Background Color
Black, Red, White
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Legend
Compressed Gas
Mirror Print
No
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Sign Header Background Color
Black, Red, White
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.169
Sign Header
Danger
Mounting Pattern
4 Corner
Average Outdoor Durability
5 yr
Protective Coating
Clear Liquid Laminate
Number of Printed Sides
1
Sign Legend Background Color
White
Sign Legend Style
Text
Material Properties
Rigid
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
ANSI Standards
ANSI Z535
Chemical Resistant
Yes
Maximum Service Temperature
250 Degrees F
Write on Surface
No
Corrosion Resistant
Yes
Metal Detectable
No
Minimum Application Temperature
-40 Degrees F
Outdoor Life Expectancy
5 yr
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
State Specific Sign
No
Sign Header Text Color
White
Sign Mounting Location
Wall
Sign Format
Traditional OSHA
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Compressed Gas, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.