Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 471P86

  • Mfr # 471P86

  • Zoro # G5632273


product price: $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
Danger
Legend
Keep All Cylinders Chained
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471P86
Zoro #
G5632273
UPC #
00194484103576
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Keep All Cylinders Chained
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.101(b),OSHA 29 CFR 1910.253,OSHA 29 CFR 1926.350
Double-Sided
No
Header Background Color
Black, Red
Header Legend Color
White
Legend Style
Symbol
Sign Legend Color
Black, Blue
OSHA Compliant
Yes
Sign Legend Text Color
Black, Blue
Glow In The Dark
No
Metal Detectable
No
ANSI Standards
ANSI Z535
Sign Legend
Keep All Cylinders Chained.
Protective Coating
Clear Liquid Laminate
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Material Properties
Rigid
Sign Header Text Color
White
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in White
Legend Pictogram ID
PPIC-43
ANSI 969 Compliant
No
Chemical Resistant
Yes
Sign Legend Background Color
White
Mirror Print
No
Number of Printed Sides
1
Header Pictogram ID
PPIC-61
Anti-Slip Surface
No
Mounting Pattern
4 Corner
Average Outdoor Durability
5 yr
Outdoor Life Expectancy
5 yr
Graffiti Resistant
Yes
Sign Legend Style
Symbol and Text
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.101(b),OSHA 29 CFR 1910.253,OSHA 29 CFR 1926.350
Sign Header Background Color
Red
Maximum Service Temperature
250 Degrees F
Minimum Application Temperature
-40 Degrees F
Sign Format
ANSI/OSHA Format
State Specific Sign
No
Corrosion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Legend Pictogram Description
Blue Circle With White Exclamation Point Inside
Sign Header
Danger
Write on Surface
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Keep All Cylinders Chained., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.