Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 471R41

  • Mfr # 471R41

  • Zoro # G5276947


product price:  $16.99
/ea

Key Features

Header
Notice
Legend
Empty Cylinders
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
471R41
Zoro #
G5276947
UPC #
00194484015206
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Notice
Legend
Empty Cylinders
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Blue
Legend Style
Text
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.101(a),CGA P-1
ANSI Compliant
Yes
Double-Sided
No
Header Legend Color
White
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Color
Black
Sign Legend Text Color
Black
Outdoor Life Expectancy
5 yr
Average Outdoor Durability
5 yr
Sign Format
Traditional OSHA
Minimum Application Temperature
-40 Degrees F
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
4 Corner
Sign Header
Notice
Glow In The Dark
No
ANSI 969 Compliant
No
Mirror Print
No
Number of Printed Sides
1
Maximum Service Temperature
250 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Sign Header Text Color
White
Sign Legend Background Color
White
Sign Legend Style
Text
Sign Legend
Empty Cylinders
Sign Mounting Location
Wall
Material Properties
Rigid
Anti-Slip Surface
No
Metal Detectable
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.101(a)
Graffiti Resistant
Yes
Includes Mounting Hardware
No
Protective Coating
Clear Liquid Laminate
ANSI Standards
ANSI Z535
Chemical Resistant
Yes
State Specific Sign
No
Corrosion Resistant
Yes
Sign Header Background Color
Blue
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Empty Cylinders, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.