Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 472C68

  • Mfr # 472C68

  • Zoro # G5903462


product price: $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
No Header
Legend
Stop. Vendors And Visitors Must Sign In At Guardhouse
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472C68
Zoro #
G5903462
UPC #
00194484268725
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Stop. Vendors And Visitors Must Sign In At Guardhouse
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Double-Sided
No
Sign Legend Color
Black
Legend Style
Text
ANSI Compliant
No
OSHA Compliant
No
Sign Legend Text Color
Black, Red, White
Number of Printed Sides
1
Material Properties
Rigid
Corrosion Resistant
Yes
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Sign Format
Other Format
Mirror Print
No
Glow In The Dark
No
Sign Legend
Stop Vendors And Visitors Must Sign In At Guardhouse
Metal Detectable
No
Sign Legend Background Color
Black, White
Sign Mounting Location
Wall
Protective Coating
Clear Liquid Laminate
Write on Surface
No
Includes Mounting Hardware
No
Sign Header
No Header
Maximum Service Temperature
250 Degrees F
Average Outdoor Durability
5 yr
Minimum Application Temperature
-40 Degrees F
Outdoor Life Expectancy
5 yr
State Specific Sign
No
Indoor/Outdoor Usage
Indoor/Outdoor
Chemical Resistant
Yes
Mounting Pattern
4 Corner
Sign Legend Style
Text
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Stop Vendors And Visitors Must Sign In At Guardhouse, Sign Legend Background Color Black, White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.