Shop CONDOR

Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 472C94

  • Mfr # 472C94
  • Zoro # G5200017

product price: 
$
16.99
/ea

Key Features

Header
Caution
Legend
Employees Only
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
472C94
Zoro #
G5200017
UPC #
00194484018085
Country of Origin
United States
Item
Safety Sign
Header
Caution
Legend
Employees Only
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Yellow
Double-Sided
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1926.32(d)
OSHA Compliant
Yes
Sign Legend Color
Black
Legend Style
Text
ANSI Compliant
Yes
Header Background Color
Black
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Text Color
Black
Maximum Service Temperature
250 Degrees F
State Specific Sign
No
Corrosion Resistant
Yes
Material Properties
Rigid
Glow In The Dark
No
Includes Mounting Hardware
No
Outdoor Life Expectancy
5 yr
Protective Coating
Clear Liquid Laminate
Sign Legend Style
Text
Mirror Print
No
Sign Mounting Location
Wall
ANSI Standards
ANSI Z535
Average Outdoor Durability
5 yr
Minimum Application Temperature
-40 Degrees F
Sign Header Background Color
Black
Sign Legend Background Color
Yellow
Sign Legend
Employees Only
ANSI 969 Compliant
No
Number of Printed Sides
1
Write on Surface
No
Sign Format
Traditional OSHA
Anti-Slip Surface
No
Sign Header
Caution
Mounting Pattern
4 Corner
Chemical Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1926.32(d)
Sign Header Style
Text
Sign Header Text Color
Yellow
Graffiti Resistant
Yes
Metal Detectable
No
Product Type
Safety Sign

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Employees Only, Sign Legend Background Color Yellow, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.