Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 472D07

  • Mfr # 472D07

  • Zoro # G5561068


product price: $13.15
/ea
Sold in multiples of 2 for $26.30

Key Features

Header
Danger
Legend
No Admittance Except To Employees On Duty
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472D07
Zoro #
G5561068
UPC #
00194484105792
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
No Admittance Except To Employees On Duty
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black, Red, White
OSHA Compliant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Legend Style
Text
Double-Sided
No
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1926.32(d)
Header Legend Color
White
Sign Legend Text Color
Black
Mirror Print
No
Sign Format
Traditional OSHA
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Sign Header Text Color
White
Protective Coating
Clear Liquid Laminate
Metal Detectable
No
Minimum Application Temperature
-40 Degrees F
Sign Header Style
Text
Number of Printed Sides
1
Sign Legend
No Admittance Except To Employees On Duty
State Specific Sign
No
Write on Surface
No
Sign Header Background Color
Black, Red, White
Outdoor Life Expectancy
5 yr
Includes Mounting Hardware
No
Glow In The Dark
No
Chemical Resistant
Yes
Average Outdoor Durability
5 yr
Sign Header
Danger
Sign Legend Style
Text
Mounting Pattern
4 Corner
Maximum Service Temperature
250 Degrees F
Corrosion Resistant
Yes
Sign Mounting Location
Wall
ANSI Standards
ANSI Z535
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Background Color
White
Graffiti Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1926.32(d)
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Admittance Except To Employees On Duty, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.