Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 472F29

  • Mfr # 472F29

  • Zoro # G5199798


product price: $17.79
/ea

Key Features

Header
Notice
Legend
Employee Entrance Only
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472F29
Zoro #
G5199798
UPC #
00194484018610
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Notice
Legend
Employee Entrance Only
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1926.32(d)
OSHA Compliant
Yes
Sign Legend Color
Black, Red
ANSI Compliant
Yes
Header Background Color
Blue
Operating Temp. Range
-40 Degrees to 140 Degrees F
Legend Style
Symbol and Text
Double-Sided
No
Sign Legend Text Color
Black, Red
Glow In The Dark
No
Sign Legend Style
Symbol and Text
Write on Surface
No
ANSI 969 Compliant
No
Number of Printed Sides
1
Sign Legend Background Color
White
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
5 yr
Includes Mounting Hardware
No
Sign Header Style
Text
Legend Pictogram Description
No Entry Hand
Sign Legend
Employee Entrance Only
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Background Color
Blue
Legend Pictogram ID
PADM-64
State Specific Sign
No
Material Properties
Rigid
Protective Coating
Clear Liquid Laminate
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1926.32(d)
Anti-Slip Surface
No
Metal Detectable
No
Minimum Application Temperature
-40 Degrees F
Average Outdoor Durability
5 yr
Graffiti Resistant
Yes
ANSI Standards
ANSI Z535
Mounting Pattern
4 Corner
Sign Mounting Location
Wall
Sign Header Text Color
White
Maximum Service Temperature
250 Degrees F
Mirror Print
No
Chemical Resistant
Yes
Sign Format
ANSI/OSHA Format
Corrosion Resistant
Yes
Sign Header
Notice
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Employee Entrance Only, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.