Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 472F35

  • Mfr # 472F35

  • Zoro # G5814967


product price: $16.99
/ea

Key Features

Header
Notice
Legend
Employee Entrance Only
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472F35
Zoro #
G5814967
UPC #
00194484166830
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Notice
Legend
Employee Entrance Only
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1926.32(d)
Legend Style
Symbol and Text
Double-Sided
No
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Header Legend Color
White
OSHA Compliant
Yes
Header Background Color
Blue
Sign Legend Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
Maximum Service Temperature
250 Degrees F
Write on Surface
No
Anti-Slip Surface
No
Corrosion Resistant
Yes
Mounting Pattern
4 Corner
Sign Header Text Color
White
Mirror Print
No
Sign Legend Style
Symbol and Text
Sign Format
Traditional OSHA
Sign Header
Notice
Metal Detectable
No
State Specific Sign
No
Outdoor Life Expectancy
5 yr
Protective Coating
Clear Liquid Laminate
Number of Printed Sides
1
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor/Outdoor
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1926.32(d)
Chemical Resistant
Yes
Average Outdoor Durability
5 yr
Graffiti Resistant
Yes
Legend Pictogram ID
PADM-49
Sign Mounting Location
Wall
Sign Header Background Color
Blue
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
ANSI 969 Compliant
No
Legend Pictogram Description
No Entry Hand
Sign Legend
Employee Entrance Only
ANSI Standards
ANSI Z535
Sign Legend Background Color
White
Minimum Application Temperature
-40 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Employee Entrance Only, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.