Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 472F91

  • Mfr # 472F91

  • Zoro # G5059533


product price: $17.79
/ea

Key Features

Header
No Admittance
Legend
Employees Only Vendors & Visitors Must Register At Main Office
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472F91
Zoro #
G5059533
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Admittance
Legend
Employees Only Vendors & Visitors Must Register At Main Office
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
OSHA Compliant
Yes
Legend Style
Text
ANSI Compliant
Yes
Double-Sided
No
Operating Temp. Range
-40 Degrees to 140 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1926.32(d)
Sign Legend Text Color
Black, White
Mirror Print
No
Sign Header
No Admittance
Protective Coating
Clear Liquid Laminate
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
Yes
Anti-Slip Surface
No
Sign Legend Background Color
Red, White
Minimum Application Temperature
-40 Degrees F
Mounting Pattern
4 Corner
Sign Format
Other Format
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1926.32(d)
Sign Legend Style
Text
ANSI Standards
ANSI Z535
Number of Printed Sides
1
Sign Mounting Location
Wall
Write on Surface
No
State Specific Sign
No
Chemical Resistant
Yes
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
Employees Only Vendors & Visitors Must Register At Main Office
Glow In The Dark
No
Maximum Service Temperature
250 Degrees F
Metal Detectable
No
Average Outdoor Durability
5 yr
Outdoor Life Expectancy
5 yr
Includes Mounting Hardware
No
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Employees Only Vendors & Visitors Must Register At Main Office, Sign Legend Background Color Red, White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products