Shop CONDOR

Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 472G28

  • Mfr # 472G28
  • Zoro # G5223613

product price: 
$
17.09
/ea
Sold in multiples of 2 for $34.18

Key Features

Header
Restricted Area
Legend
Entrance For Employees Only
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
472G28
Zoro #
G5223613
UPC #
00194484018979
Country of Origin
United States
Item
Safety Sign
Header
Restricted Area
Legend
Entrance For Employees Only
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Double-Sided
No
Operating Temp. Range
-40 Degrees to 140 Degrees F
ANSI Compliant
Yes
Legend Style
Text
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1926.32(d)
Sign Legend Text Color
Black, White
Number of Printed Sides
1
Sign Legend
Entrance For Employees Only
Minimum Application Temperature
-40 Degrees F
Graffiti Resistant
Yes
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Mounting Location
Wall
Mounting Pattern
4 Corner
Average Outdoor Durability
5 yr
Sign Legend Background Color
Red, White
Corrosion Resistant
Yes
ANSI Standards
ANSI Z535
Sign Header
Restricted Area
Sign Format
Other Format
Metal Detectable
No
ANSI 969 Compliant
No
Mirror Print
No
State Specific Sign
No
Chemical Resistant
Yes
Anti-Slip Surface
No
Maximum Service Temperature
250 Degrees F
Outdoor Life Expectancy
5 yr
Includes Mounting Hardware
No
Glow In The Dark
No
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Protective Coating
Clear Liquid Laminate
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1926.32(d)
Product Type
Safety Sign

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Entrance For Employees Only, Sign Legend Background Color Red, White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.