Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 472H50

  • Mfr # 472H50

  • Zoro # G5169558


product price:  $17.89
/ea

Key Features

Header
No Header
Legend
Keep Out Authorized Personnel Only
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
472H50
Zoro #
G5169558
UPC #
00194484019679
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Keep Out Authorized Personnel Only
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Red, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Legend Style
Text
ANSI Compliant
Yes
OSHA Compliant
Yes
Double-Sided
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Sign Legend Color
White
Sign Legend Text Color
White
ANSI Standards
ANSI Z535
Includes Mounting Hardware
No
Number of Printed Sides
1
Outdoor Life Expectancy
5 yr
Sign Legend
Keep Out Authorized Personnel Only
Average Outdoor Durability
5 yr
Material Properties
Rigid
Protective Coating
Clear Liquid Laminate
Maximum Service Temperature
250 Degrees F
Sign Legend Style
Text
State Specific Sign
No
Mounting Pattern
4 Corner
Indoor/Outdoor Usage
Indoor/Outdoor
Mirror Print
No
Glow In The Dark
No
Sign Format
Other Format
Sign Legend Background Color
Red, White
Sign Header
No Header
Sign Mounting Location
Wall
Write on Surface
No
ANSI 969 Compliant
No
Chemical Resistant
Yes
Corrosion Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
-40 Degrees F
Anti-Slip Surface
No
Graffiti Resistant
Yes
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Keep Out Authorized Personnel Only, Sign Legend Background Color Red, White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.