Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 472K49

  • Mfr # 472K49

  • Zoro # G5790963


product price: $17.09
/ea
Sold in multiples of 2 for $34.18

Key Features

Header
Caution
Legend
Hazardous Area Authorized Personnel Only
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472K49
Zoro #
G5790963
UPC #
00194484167684
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Hazardous Area Authorized Personnel Only
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Header Background Color
Black
Operating Temp. Range
-40 Degrees to 140 Degrees F
Double-Sided
No
ANSI Compliant
Yes
Header Legend Color
Yellow
Sign Legend Color
Black
Legend Style
Text
Sign Legend Text Color
Black
Mounting Pattern
4 Corner
Graffiti Resistant
Yes
Material Properties
Rigid
Outdoor Life Expectancy
5 yr
Anti-Slip Surface
No
Sign Header
Caution
Sign Legend
Hazardous Area Authorized Personnel Only
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Background Color
Black
ANSI Standards
ANSI Z535
Chemical Resistant
Yes
Number of Printed Sides
1
Sign Header Text Color
Yellow
Write on Surface
No
Average Outdoor Durability
5 yr
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Sign Legend Background Color
Yellow
Metal Detectable
No
ANSI 969 Compliant
No
Minimum Application Temperature
-40 Degrees F
Includes Mounting Hardware
No
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
250 Degrees F
Sign Legend Style
Text
Sign Format
Traditional OSHA
Glow In The Dark
No
Corrosion Resistant
Yes
Sign Header Style
Text
Sign Mounting Location
Wall
State Specific Sign
No
Mirror Print
No
Protective Coating
Clear Liquid Laminate
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hazardous Area Authorized Personnel Only, Sign Legend Background Color Yellow, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products