Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 472K83

  • Mfr # 472K83

  • Zoro # G5252569


product price:  $17.09
/ea
Sold in multiples of 2 for $34.18

Key Features

Header
Caution
Legend
Lead Hazard Do Not Enter Work Area Unless Authorized
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
472K83
Zoro #
G5252569
UPC #
00194484020897
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Lead Hazard Do Not Enter Work Area Unless Authorized
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Double-Sided
No
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 140 Degrees F
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Header Background Color
Black
Header Legend Color
Yellow
OSHA Compliant
Yes
Sign Legend Text Color
Black
State Specific Sign
No
Number of Printed Sides
1
ANSI Standards
ANSI Z535
Indoor/Outdoor Usage
Indoor/Outdoor
Mirror Print
No
Sign Legend
Lead Hazard Do Not Enter Work Area Unless Authorized
Sign Legend Style
Text
Chemical Resistant
Yes
Sign Header Background Color
Black
Sign Header Text Color
Yellow
Mounting Pattern
4 Corner
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
Yes
Sign Legend Background Color
Yellow
Write on Surface
No
Maximum Service Temperature
250 Degrees F
Sign Format
Traditional OSHA
Average Outdoor Durability
5 yr
Sign Header Style
Text
Protective Coating
Clear Liquid Laminate
Glow In The Dark
No
Outdoor Life Expectancy
5 yr
Anti-Slip Surface
No
Sign Header
Caution
Metal Detectable
No
ANSI 969 Compliant
No
Minimum Application Temperature
-40 Degrees F
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Graffiti Resistant
Yes
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Lead Hazard Do Not Enter Work Area Unless Authorized, Sign Legend Background Color Yellow, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.