Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 472M16

  • Mfr # 472M16

  • Zoro # G5223799


product price: $16.99
/ea

Key Features

Header
Danger
Legend
Authorized Personnel Only. Entering Could Result In Serious Injury And Even Death.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472M16
Zoro #
G5223799
UPC #
00194484021344
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Authorized Personnel Only. Entering Could Result In Serious Injury And Even Death.
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
ANSI Compliant
Yes
Header Background Color
Black, Red
OSHA Compliant
Yes
Header Legend Color
White
Double-Sided
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Sign Legend Color
Black, Red
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Text Color
Black, Red
Glow In The Dark
No
Anti-Slip Surface
No
Sign Legend Background Color
White
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in White
Number of Printed Sides
1
Header Pictogram ID
PPIC-61
Maximum Service Temperature
250 Degrees F
Sign Header Background Color
Red
Sign Header
Danger
Sign Legend Style
Symbol and Text
Average Outdoor Durability
5 yr
Graffiti Resistant
Yes
Sign Legend
Authorized Personnel Only. Entering Could Result In Serious Injury And Even Death.
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Mirror Print
No
ANSI Standards
ANSI Z535
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
Sign Mounting Location
Wall
Material Properties
Rigid
Corrosion Resistant
Yes
Chemical Resistant
Yes
State Specific Sign
No
Sign Header Style
Symbol and Text
Sign Header Text Color
White
Outdoor Life Expectancy
5 yr
Legend Pictogram Description
Confined Space
Legend Pictogram ID
PCSP-04
Mounting Pattern
4 Corner
Sign Format
ANSI/OSHA Format
Indoor/Outdoor Usage
Indoor/Outdoor
Protective Coating
Clear Liquid Laminate
Minimum Application Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Write on Surface
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Authorized Personnel Only. Entering Could Result In Serious Injury And Even Death., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.