Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 472M44

  • Mfr # 472M44

  • Zoro # G5127628


product price:  $16.99
/ea

Key Features

Header
Danger
Legend
Boiler Room Authorized Personnel Only
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
472M44
Zoro #
G5127628
UPC #
00194484021498
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Boiler Room Authorized Personnel Only
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Header Background Color
Black, Red, White
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Color
Black
Legend Style
Text
Header Legend Color
White
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Double-Sided
No
Sign Legend Text Color
Black
Glow In The Dark
No
Number of Printed Sides
1
Chemical Resistant
Yes
Sign Header Style
Text
Sign Header
Danger
Sign Legend Background Color
White
Sign Header Text Color
White
Sign Mounting Location
Wall
Sign Format
Traditional OSHA
Material Properties
Rigid
Sign Legend Style
Text
Sign Header Background Color
Black, Red, White
Mirror Print
No
Minimum Application Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
5 yr
State Specific Sign
No
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Mounting Pattern
4 Corner
Indoor/Outdoor Usage
Indoor/Outdoor
Graffiti Resistant
Yes
Maximum Service Temperature
250 Degrees F
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
5 yr
Protective Coating
Clear Liquid Laminate
Metal Detectable
No
Write on Surface
No
Corrosion Resistant
Yes
Includes Mounting Hardware
No
Sign Legend
Boiler Room Authorized Personnel Only
ANSI 969 Compliant
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Boiler Room Authorized Personnel Only, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.