Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 472M63

  • Mfr # 472M63

  • Zoro # G5127731


product price: $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
Danger
Legend
Do Not Enter
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472M63
Zoro #
G5127731
UPC #
00194484021610
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Do Not Enter
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535
ANSI Compliant
Yes
Double-Sided
No
Header Legend Color
White
Legend Style
Symbol and Text
Sign Legend Color
Black, Red
Header Background Color
Black, Red, White
OSHA Compliant
Yes
Sign Legend Text Color
Black, Red
Glow In The Dark
No
Write on Surface
No
Material Properties
Rigid
Protective Coating
Clear Liquid Laminate
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header Background Color
Black, Red, White
Average Outdoor Durability
5 yr
ANSI Standards
ANSI Z535
Metal Detectable
No
Sign Header Style
Text
Sign Header
Danger
Mounting Pattern
4 Corner
State Specific Sign
No
Number of Printed Sides
1
Maximum Service Temperature
250 Degrees F
Legend Pictogram ID
PADM-78
Sign Legend
Do Not Enter
Chemical Resistant
Yes
ANSI 969 Compliant
No
Minimum Application Temperature
-40 Degrees F
Outdoor Life Expectancy
5 yr
Sign Legend Background Color
White
Corrosion Resistant
Yes
Sign Header Text Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Graffiti Resistant
Yes
Sign Format
Traditional OSHA
Legend Pictogram Description
Do Not Enter Door
Includes Mounting Hardware
No
Mirror Print
No
Sign Legend Style
Symbol and Text
Sign Mounting Location
Wall
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Enter, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products