Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 472M90

  • Mfr # 472M90
  • Zoro # G5519600
product price: 
$
16.99
/ea

Key Features

Header
Danger
Legend
Do Not Enter Authorized Personnel Only
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
472M90
Zoro #
G5519600
UPC #
00194484107444
Country of Origin
United States
Item
Safety Sign
Header
Danger
Legend
Do Not Enter Authorized Personnel Only
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Operating Temp. Range
-40 Degrees to 140 Degrees F
Legend Style
Text
OSHA Compliant
Yes
Sign Legend Color
Black
Double-Sided
No
Header Legend Color
White
ANSI Compliant
Yes
Header Background Color
Black, Red, White
Sign Legend Text Color
Black
Glow In The Dark
No
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
5 yr
Number of Printed Sides
1
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Outdoor Life Expectancy
5 yr
ANSI Standards
ANSI Z535
Graffiti Resistant
Yes
Anti-Slip Surface
No
Chemical Resistant
Yes
Mounting Pattern
4 Corner
Material Properties
Rigid
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header
Danger
Sign Legend Style
Text
Sign Header Background Color
Black, Red, White
Corrosion Resistant
Yes
Protective Coating
Clear Liquid Laminate
State Specific Sign
No
Sign Header Style
Text
Maximum Service Temperature
250 Degrees F
Minimum Application Temperature
-40 Degrees F
Sign Legend
Do Not Enter Authorized Personnel Only
Sign Header Text Color
White
ANSI 969 Compliant
No
Mirror Print
No
Includes Mounting Hardware
No
Sign Format
Traditional OSHA
Sign Mounting Location
Wall
Metal Detectable
No
Product Type
Safety Sign

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Enter Authorized Personnel Only, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.