Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 472P62

  • Mfr # 472P62

  • Zoro # G5570831


product price: $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
Danger
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
472P62
Zoro #
G5570831
UPC #
00194484107802
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Hazardous Area Keep Out
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Header Background Color
Black, Red, White
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Double-Sided
No
Header Legend Color
White
Sign Legend Color
Black
Legend Style
Text
Operating Temp. Range
-40 Degrees to 140 Degrees F
ANSI Compliant
Yes
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Legend Style
Text
Metal Detectable
No
Minimum Application Temperature
-40 Degrees F
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
250 Degrees F
Sign Format
Traditional OSHA
Write on Surface
No
Sign Header Style
Text
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145
Indoor/Outdoor Usage
Indoor/Outdoor
Mounting Pattern
4 Corner
Sign Legend
Hazardous Area Keep Out
Sign Legend Background Color
White
Sign Header Background Color
Black, Red, White
State Specific Sign
No
Outdoor Life Expectancy
5 yr
Corrosion Resistant
Yes
Protective Coating
Clear Liquid Laminate
Mirror Print
No
Sign Header
Danger
Anti-Slip Surface
No
Sign Header Text Color
White
Sign Mounting Location
Wall
Includes Mounting Hardware
No
ANSI Standards
ANSI Z535
Average Outdoor Durability
5 yr
Graffiti Resistant
Yes
Number of Printed Sides
1
ANSI 969 Compliant
No
Chemical Resistant
Yes
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hazardous Area Keep Out, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products