Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 472P76

  • Mfr # 472P76

  • Zoro # G5261650


product price: $12.29
/ea
Sold in multiples of 2 for $24.58

Key Features

Header
Danger
Legend
Hazardous Material Area. Authorized Personnel Only.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472P76
Zoro #
G5261650
UPC #
00194484022587
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Hazardous Material Area. Authorized Personnel Only.
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Sign Legend Color
Black, Yellow
Header Background Color
Black, Red
Operating Temp. Range
-40 Degrees to 140 Degrees F
Header Legend Color
White
Legend Style
Symbol and Text
Double-Sided
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
OSHA Compliant
Yes
Sign Legend Text Color
Black, Yellow
Sign Legend Background Color
White
Outdoor Life Expectancy
5 yr
Mounting Pattern
4 Corner
Write on Surface
No
Metal Detectable
No
Chemical Resistant
Yes
Includes Mounting Hardware
No
Sign Header Text Color
White
ANSI Standards
ANSI Z535
Sign Legend Style
Symbol and Text
Average Outdoor Durability
5 yr
Sign Format
ANSI/OSHA Format
Sign Header Style
Symbol and Text
Minimum Application Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI 969 Compliant
No
Corrosion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Glow In The Dark
No
Sign Legend
Hazardous Material Area. Authorized Personnel Only.
Mirror Print
No
Sign Header Background Color
Red
Sign Mounting Location
Wall
Protective Coating
Clear Liquid Laminate
State Specific Sign
No
Graffiti Resistant
Yes
Maximum Service Temperature
250 Degrees F
Sign Header
Danger
Number of Printed Sides
1
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Hazardous Material Area. Authorized Personnel Only., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.