Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 472R21

  • Mfr # 472R21

  • Zoro # G5631101


product price: $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
Danger
Legend
Keep Out
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472R21
Zoro #
G5631101
UPC #
00194484107987
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Keep Out
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Sign Legend Color
Black, Red
Legend Style
Symbol and Text
Header Legend Color
White
Operating Temp. Range
-40 Degrees to 140 Degrees F
OSHA Compliant
Yes
Header Background Color
Black, Red, White
Standards
OSHA 29 CFR 1910.145,ANSI Z535
ANSI Compliant
Yes
Sign Legend Text Color
Black, Red
Glow In The Dark
No
State Specific Sign
No
Metal Detectable
No
Write on Surface
No
Sign Legend
Keep Out
Mounting Pattern
4 Corner
Mirror Print
No
Maximum Service Temperature
250 Degrees F
Includes Mounting Hardware
No
Sign Header
Danger
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Material Properties
Rigid
Number of Printed Sides
1
Chemical Resistant
Yes
Graffiti Resistant
Yes
Sign Format
Traditional OSHA
Average Outdoor Durability
5 yr
ANSI Standards
ANSI Z535
Corrosion Resistant
Yes
Sign Header Background Color
Black, Red, White
Sign Header Text Color
White
Minimum Application Temperature
-40 Degrees F
Outdoor Life Expectancy
5 yr
OSHA Regulations
OSHA 29 CFR 1910.145
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Style
Symbol and Text
Sign Legend Background Color
White
Sign Header Style
Text
Protective Coating
Clear Liquid Laminate
ANSI 969 Compliant
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep Out, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products