Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 472R46

  • Mfr # 472R46

  • Zoro # G5177967


product price:  $17.79
/ea

Key Features

Header
Danger
Legend
Keep Out Authorized Personnel Only
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
472R46
Zoro #
G5177967
UPC #
00194484022839
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Keep Out Authorized Personnel Only
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Legend Style
Text
Header Background Color
Black, Red, White
Sign Legend Color
Black
Header Legend Color
White
Double-Sided
No
OSHA Compliant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Text Color
Black
Sign Format
Traditional OSHA
Material Properties
Rigid
ANSI Standards
ANSI Z535
State Specific Sign
No
Mounting Pattern
4 Corner
Chemical Resistant
Yes
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Corrosion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Write on Surface
No
Outdoor Life Expectancy
5 yr
Number of Printed Sides
1
Sign Legend
Keep Out Authorized Personnel Only
Metal Detectable
No
Minimum Application Temperature
-40 Degrees F
Sign Header Background Color
Black, Red, White
Sign Header Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Mounting Location
Wall
Glow In The Dark
No
Sign Header
Danger
Sign Legend Style
Text
Protective Coating
Clear Liquid Laminate
Average Outdoor Durability
5 yr
Maximum Service Temperature
250 Degrees F
Sign Header Text Color
White
Sign Legend Background Color
White
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep Out Authorized Personnel Only, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.