Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 472T15

  • Mfr # 472T15

  • Zoro # G5819182


product price:  $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
Danger
Legend
Restricted Area.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
472T15
Zoro #
G5819182
UPC #
00194484169220
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Restricted Area.
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
ANSI Compliant
Yes
Header Background Color
Black, Red
Sign Legend Color
Black, Red
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Operating Temp. Range
-40 Degrees to 140 Degrees F
OSHA Compliant
Yes
Legend Style
Symbol and Text
Header Legend Color
White
Sign Legend Text Color
Black, Red
Glow In The Dark
No
Sign Legend
Restricted Area.
Minimum Application Temperature
-40 Degrees F
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Sign Header Background Color
Red
Legend Pictogram Description
Not Allowed
Metal Detectable
No
Sign Format
ANSI/OSHA Format
Write on Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145
Header Pictogram ID
PPIC-61
Number of Printed Sides
1
Mirror Print
No
Material Properties
Rigid
Includes Mounting Hardware
No
Sign Header Style
Symbol and Text
Sign Legend Style
Symbol and Text
Sign Header Text Color
White
Corrosion Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Background Color
White
Graffiti Resistant
Yes
Protective Coating
Clear Liquid Laminate
Sign Header
Danger
Maximum Service Temperature
250 Degrees F
Legend Pictogram ID
PADM-09
Average Outdoor Durability
5 yr
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in White
Chemical Resistant
Yes
Sign Mounting Location
Wall
Outdoor Life Expectancy
5 yr
Mounting Pattern
4 Corner
Anti-Slip Surface
No
ANSI Standards
ANSI Z535
State Specific Sign
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Restricted Area., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.