Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 472W27

  • Mfr # 472W27

  • Zoro # G5838721


product price:  $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
No Header
Legend
DO NOT ENTER
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472W27
Zoro #
G5838721
UPC #
00194484170066
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
DO NOT ENTER
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
OSHA Compliant
Yes
Double-Sided
No
ANSI Compliant
Yes
Legend Style
Text
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Sign Legend Text Color
Black, White
Minimum Application Temperature
-40 Degrees F
Corrosion Resistant
Yes
Write on Surface
No
Sign Mounting Location
Wall
Maximum Service Temperature
250 Degrees F
Metal Detectable
No
Sign Header
Restricted Area
Includes Mounting Hardware
No
Outdoor Life Expectancy
5 yr
Indoor/Outdoor Usage
Indoor/Outdoor
State Specific Sign
No
Protective Coating
Clear Liquid Laminate
Sign Legend
Do Not Enter
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
Red, White
Glow In The Dark
No
ANSI Standards
ANSI Z535
ANSI 969 Compliant
No
Chemical Resistant
Yes
Number of Printed Sides
1
Sign Format
Other Format
Anti-Slip Surface
No
Sign Legend Style
Text
Mirror Print
No
Average Outdoor Durability
5 yr
Mounting Pattern
4 Corner
Graffiti Resistant
Yes
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Do Not Enter, Sign Legend Background Color Red, White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.