Shop CONDOR

Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 472X46

  • Mfr # 472X46
  • Zoro # G5875989

product price: 
$
16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
No Header
Legend
Restricted Area Authorized Personnel Only
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
472X46
Zoro #
G5875989
UPC #
00194484170431
Country of Origin
United States
Item
Safety Sign
Header
No Header
Legend
Restricted Area Authorized Personnel Only
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
ANSI Compliant
Yes
Legend Style
Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Double-Sided
No
Sign Legend Text Color
Black
Sign Legend Background Color
White
Sign Format
Other Format
Glow In The Dark
No
ANSI 969 Compliant
No
Chemical Resistant
Yes
Average Outdoor Durability
5 yr
Sign Legend
Restricted Area Authorized Personnel Only
Maximum Service Temperature
250 Degrees F
Sign Legend Style
Text
Sign Mounting Location
Wall
Protective Coating
Clear Liquid Laminate
Mirror Print
No
Includes Mounting Hardware
No
Anti-Slip Surface
No
Mounting Pattern
4 Corner
Corrosion Resistant
Yes
Sign Header
No Header
Metal Detectable
No
Write on Surface
No
Outdoor Life Expectancy
5 yr
ANSI Standards
ANSI Z535
Number of Printed Sides
1
Minimum Application Temperature
-40 Degrees F
Graffiti Resistant
Yes
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Indoor/Outdoor Usage
Indoor/Outdoor
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Material Properties
Rigid
Product Type
Safety Sign

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Restricted Area Authorized Personnel Only, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.