Shop CONDOR

Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 472X74

  • Mfr # 472X74
  • Zoro # G5257837

product price: 
$
16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
Restricted Area
Legend
Authorized Personnel Only Unauthorized Presence Constitutes A Breach Of Security On Board Vessel 33Cfr 104.270(C)(6) Isps Part B 9.20 Within The Facility 33Cfr 105.260(B)&(C)(6) Isps Part B 15.23
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
472X74
Zoro #
G5257837
UPC #
00194484025007
Country of Origin
United States
Item
Safety Sign
Header
Restricted Area
Legend
Authorized Personnel Only Unauthorized Presence Constitutes A Breach Of Security On Board Vessel 33Cfr 104.270(C)(6) Isps Part B 9.20 Within The Facility 33Cfr 105.260(B)&(C)(6) Isps Part B 15.23
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Red, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Color
Black
ANSI Compliant
Yes
Legend Style
Text
Double-Sided
No
Sign Legend Text Color
Black, White
Glow In The Dark
No
Protective Coating
Clear Liquid Laminate
Graffiti Resistant
Yes
Mounting Pattern
4 Corner
Minimum Application Temperature
-40 Degrees F
Minimum Service Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Anti-Slip Surface
No
Sign Legend Style
Text
Write on Surface
No
Includes Mounting Hardware
No
ANSI Standards
ANSI Z535
Sign Format
Other Format
Sign Mounting Location
Wall
Chemical Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
State Specific Sign
No
Maximum Service Temperature
250 Degrees F
Sign Header
Restricted Area
Corrosion Resistant
Yes
Number of Printed Sides
1
Outdoor Life Expectancy
5 yr
Sign Legend
Authorized Personnel Only Unauthorized Presence Constitutes A Breach Of Security On Board Vessel 33Cfr 104.270(C)(6) ISPS Part B 9.20 Within The Facility 33Cfr 105.260(B)&(C)(6) ISPS Part B 15.23
Metal Detectable
No
Average Outdoor Durability
5 yr
Material Properties
Rigid
Mirror Print
No
Sign Legend Background Color
Red, White
ANSI 969 Compliant
No
Product Type
Safety Sign

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Authorized Personnel Only Unauthorized Presence Constitutes A Breach Of Security On Board Vessel 33Cfr 104.270(C)(6) ISPS Part B 9.20 Within The Facility 33Cfr 105.260(B)&(C)(6) ISPS Part B 15.23, Sign Legend Background Color Red, White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.