Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 472Y48

  • Mfr # 472Y48

  • Zoro # G5241393


product price: $17.09
/ea
Sold in multiples of 2 for $34.18

Key Features

Header
Warning
Legend
Authorized Personnel Only.
Width
10 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472Y48
Zoro #
G5241393
UPC #
00194484025274
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Warning
Legend
Authorized Personnel Only.
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Operating Temp. Range
-40 Degrees to 140 Degrees F
ANSI Compliant
Yes
Legend Style
Symbol and Text
Sign Legend Color
Black, Red
Double-Sided
No
OSHA Compliant
Yes
Header Legend Color
Black
Header Background Color
Black, Orange
Sign Legend Text Color
Black, Red
Glow In The Dark
No
Protective Coating
Clear Liquid Laminate
Anti-Slip Surface
No
Header Pictogram ID
PPIC-55
Sign Legend Style
Symbol and Text
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Write on Surface
No
Maximum Service Temperature
250 Degrees F
Sign Legend Background Color
White
Legend Pictogram ID
PCSP-04
ANSI Standards
ANSI Z535
Material Properties
Rigid
State Specific Sign
No
Outdoor Life Expectancy
5 yr
Graffiti Resistant
Yes
Sign Legend
Authorized Personnel Only.
Mounting Pattern
4 Corner
Chemical Resistant
Yes
Average Outdoor Durability
5 yr
Sign Header
Warning
Sign Format
Traditional OSHA
Sign Header Background Color
Black, Orange
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
Includes Mounting Hardware
No
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
Sign Header Text Color
Black
Corrosion Resistant
Yes
Legend Pictogram Description
Entry Not Allowed
Mirror Print
No
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor/Outdoor
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Minimum Application Temperature
-40 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Authorized Personnel Only., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products