Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 472Z43

  • Mfr # 472Z43

  • Zoro # G5557111


product price: $17.89
/ea

Key Features

Header
No Header
Legend
The Use of Cameras Or Video Equipment Is Prohibited
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472Z43
Zoro #
G5557111
UPC #
00194484109981
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
The Use of Cameras Or Video Equipment Is Prohibited
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Double-Sided
No
Legend Style
Symbol and Text
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
OSHA Compliant
Yes
Sign Legend Color
Black, Red
Sign Legend Text Color
Black, Red
ANSI 969 Compliant
No
ANSI Standards
ANSI Z535
State Specific Sign
No
OSHA Regulations
OSHA 29 CFR 1910.145
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Legend Pictogram ID
PPIC-32, PPIC-33
Mounting Pattern
4 Corner
Graffiti Resistant
Yes
Legend Pictogram Description
No Camera, No Video
Sign Header
No Header
Maximum Service Temperature
250 Degrees F
Sign Legend Background Color
White
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor/Outdoor
Chemical Resistant
Yes
Minimum Application Temperature
-40 Degrees F
Sign Mounting Location
Wall
Material Properties
Rigid
Write on Surface
No
Average Outdoor Durability
5 yr
Protective Coating
Clear Liquid Laminate
Anti-Slip Surface
No
Metal Detectable
No
Corrosion Resistant
Yes
Includes Mounting Hardware
No
Sign Legend Style
Symbol and Text
Outdoor Life Expectancy
5 yr
Number of Printed Sides
1
Sign Legend
The Use Of Cameras Or Video Equipment Is Prohibited
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend The Use Of Cameras Or Video Equipment Is Prohibited, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.