Shop CONDOR

Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 472Z65

  • Mfr # 472Z65
  • Zoro # G5585881

product price: 
$
17.09
/ea
Sold in multiples of 2 for $34.18

Key Features

Header
No Header
Legend
Use of Cellular Phones Not Allowed
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
472Z65
Zoro #
G5585881
UPC #
00194484110208
Country of Origin
United States
Item
Safety Sign
Header
No Header
Legend
Use of Cellular Phones Not Allowed
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Color
Black, Red
ANSI Compliant
Yes
Double-Sided
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,29 CFR 1926.1417(d)
Legend Style
Symbol and Text
Sign Legend Text Color
Black, Red
Legend Pictogram Description
No Cell Phones
Anti-Slip Surface
No
Graffiti Resistant
Yes
Average Outdoor Durability
5 yr
Number of Printed Sides
1
Includes Mounting Hardware
No
Mounting Pattern
4 Corner
Maximum Service Temperature
250 Degrees F
Outdoor Life Expectancy
5 yr
Sign Legend Style
Symbol and Text
Sign Header
No Header
Chemical Resistant
Yes
Material Properties
Rigid
State Specific Sign
No
Corrosion Resistant
Yes
ANSI Standards
ANSI Z535
Protective Coating
Clear Liquid Laminate
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
-40 Degrees F
ANSI 969 Compliant
No
Glow In The Dark
No
Sign Legend Background Color
White
Mirror Print
No
Sign Legend
Use Of Cellular Phones Not Allowed
Metal Detectable
No
Legend Pictogram ID
PPIC-321
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Product Type
Safety Sign

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Use Of Cellular Phones Not Allowed, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.