Shop CONDOR

Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 473D99

  • Mfr # 473D99
  • Zoro # G5588663

product price: 
$
16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
No Header
Legend
Do Not Block
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
473D99
Zoro #
G5588663
UPC #
00194484113513
Country of Origin
United States
Item
Safety Sign
Header
No Header
Legend
Do Not Block
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Sign Legend Color
Red
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.36(a)(3), OSHA 29 CFR 1910.37(a)(3)
Legend Style
Text
Sign Legend Text Color
Red, White
Mounting Pattern
4 Corner
Chemical Resistant
Yes
Mirror Print
No
ANSI Standards
ANSI Z535
Metal Detectable
No
Anti-Slip Surface
No
Sign Format
Other Format
Outdoor Life Expectancy
5 yr
Corrosion Resistant
Yes
Material Properties
Rigid
Sign Mounting Location
Wall
Sign Header
No Header
Indoor/Outdoor Usage
Indoor/Outdoor
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.37(a)(3), OSHA 29 CFR 1910.36(a)(3)
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
Red, White
ANSI 969 Compliant
No
State Specific Sign
No
Sign Legend Style
Text
Maximum Service Temperature
250 Degrees F
Protective Coating
Clear Liquid Laminate
Includes Mounting Hardware
No
Graffiti Resistant
Yes
Sign Legend
Exit Route Do Not Block
Number of Printed Sides
1
Average Outdoor Durability
5 yr
Write on Surface
No
Minimum Application Temperature
-40 Degrees F
Product Type
Safety Sign

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Exit Route Do Not Block, Sign Legend Background Color Red, White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.