Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 473G80

  • Mfr # 473G80

  • Zoro # G5634997


product price:  $16.99
/ea

Key Features

Header
No Header
Legend
No Bicycles Skateboards Rollerblades
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
473G80
Zoro #
G5634997
UPC #
00194484115098
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
No Bicycles Skateboards Rollerblades
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
Double-Sided
No
OSHA Compliant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Color
Black, Red
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Sign Legend Text Color
Black, Red
ANSI Standards
ANSI Z535
Maximum Service Temperature
250 Degrees F
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Sign Mounting Location
Wall
Average Outdoor Durability
5 yr
Sign Legend Style
Symbol and Text
Material Properties
Rigid
Anti-Slip Surface
No
Metal Detectable
No
Sign Legend
No Bicycles Skateboards Rollerblades
Sign Header
No Header
ANSI 969 Compliant
No
Protective Coating
Clear Liquid Laminate
Legend Pictogram ID
PPIC-187, PPIC-188, PPIC-189
Number of Printed Sides
1
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor/Outdoor
State Specific Sign
No
Sign Legend Background Color
White
Glow In The Dark
No
Minimum Application Temperature
-40 Degrees F
Corrosion Resistant
Yes
Mounting Pattern
4 Corner
Legend Pictogram Description
Bicycle, Roller Skates, Skateboard
Chemical Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145
Outdoor Life Expectancy
5 yr
Write on Surface
No
Graffiti Resistant
Yes
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend No Bicycles Skateboards Rollerblades, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.