Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 473J14

  • Mfr # 473J14
  • Zoro # G5626901
product price: 
$
17.89
/ea

Key Features

Header
No Header
Legend
No Trespassing Violators Will Be Prosecuted
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
473J14
Zoro #
G5626901
UPC #
00194484116415
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
No Trespassing Violators Will Be Prosecuted
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Double-Sided
No
Legend Style
Text
Standards
ANSI Z535, OSHA 29 CFR 1910.145
ANSI Compliant
Yes
Sign Legend Color
Red
OSHA Compliant
Yes
Sign Legend Text Color
Red
Indoor/Outdoor Usage
Indoor/Outdoor
State Specific Sign
No
Maximum Service Temperature
250 Degrees F
Includes Mounting Hardware
No
Anti-Slip Surface
No
Mounting Pattern
4 Corner
Minimum Application Temperature
-40 Degrees F
Sign Format
Other Format
Sign Mounting Location
Wall
ANSI Standards
ANSI Z535
Sign Header
No Header
Corrosion Resistant
Yes
Outdoor Life Expectancy
5 yr
OSHA Regulations
OSHA 29 CFR 1910.145
ANSI 969 Compliant
No
Number of Printed Sides
1
Chemical Resistant
Yes
Sign Legend
No Trespassing Violators Will Be Prosecuted
Sign Legend Background Color
White
Material Properties
Rigid
Protective Coating
Clear Liquid Laminate
Metal Detectable
No
Average Outdoor Durability
5 yr
Write on Surface
No
Glow In The Dark
No
Graffiti Resistant
Yes
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Trespassing Violators Will Be Prosecuted, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.