Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 473J54

  • Mfr # 473J54

  • Zoro # G5604833


product price:  $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
No Header
Legend
Not Responsible For Cars Or Personal Property Lost Or Stolen Or For Injuries To Persons, Cars Or Property
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473J54
Zoro #
G5604833
UPC #
00194484116811
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Not Responsible For Cars Or Personal Property Lost Or Stolen Or For Injuries To Persons, Cars Or Property
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Double-Sided
No
Sign Legend Color
Black
Legend Style
Text
Sign Legend Text Color
Black
Protective Coating
Clear Liquid Laminate
State Specific Sign
No
Sign Mounting Location
Wall
Mounting Pattern
4 Corner
Write on Surface
No
Sign Header
No Header
Includes Mounting Hardware
No
Sign Legend Style
Text
ANSI Standards
ANSI Z535
Mirror Print
No
Anti-Slip Surface
No
Number of Printed Sides
1
Average Outdoor Durability
5 yr
Sign Format
Other Format
Sign Legend
Not Responsible For Cars Or Personal Property Lost Or Stolen Or For Injuries To Persons, Cars Or Property
Minimum Application Temperature
-40 Degrees F
Material Properties
Rigid
Outdoor Life Expectancy
5 yr
Sign Legend Background Color
White
OSHA Regulations
OSHA 29 CFR 1910.145
Graffiti Resistant
Yes
Glow In The Dark
No
Corrosion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
250 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI 969 Compliant
No
Chemical Resistant
Yes
Metal Detectable
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Not Responsible For Cars Or Personal Property Lost Or Stolen Or For Injuries To Persons, Cars Or Property, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.