Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 473L47

  • Mfr # 473L47

  • Zoro # G5601029


product price:  $17.09
/ea
Sold in multiples of 2 for $34.18

Key Features

Header
Notice
Legend
Private Property Keep Out
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473L47
Zoro #
G5601029
UPC #
00194484118723
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Notice
Legend
Private Property Keep Out
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
OSHA Compliant
Yes
Legend Style
Text
Operating Temp. Range
-40 Degrees to 140 Degrees F
Header Background Color
Blue
Sign Legend Color
Black
ANSI Compliant
Yes
Header Legend Color
White
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Sign Legend Text Color
Black
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Mounting Hardware
No
Sign Header Text Color
White
Sign Legend Background Color
White
Graffiti Resistant
Yes
Glow In The Dark
No
Corrosion Resistant
Yes
Sign Legend
Private Property Keep Out
Protective Coating
Clear Liquid Laminate
Sign Header Background Color
Blue
Minimum Application Temperature
-40 Degrees F
Sign Mounting Location
Wall
Sign Legend Style
Text
Average Outdoor Durability
5 yr
Mounting Pattern
4 Corner
Mirror Print
No
Anti-Slip Surface
No
Outdoor Life Expectancy
5 yr
Sign Header Style
Text
State Specific Sign
No
Sign Format
Traditional OSHA
Metal Detectable
No
Sign Header
Notice
Maximum Service Temperature
250 Degrees F
ANSI 969 Compliant
No
ANSI Standards
ANSI Z535
Chemical Resistant
Yes
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Private Property Keep Out, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.