Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 473L67

  • Mfr # 473L67

  • Zoro # G5614758


product price:  $17.09
/ea
Sold in multiples of 2 for $34.18

Key Features

Header
Notice
Legend
Trespassers Will Be Prosecuted
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
473L67
Zoro #
G5614758
UPC #
00194484118921
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Notice
Legend
Trespassers Will Be Prosecuted
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145
ANSI Compliant
Yes
Header Legend Color
White
Header Background Color
Blue
Legend Style
Symbol and Text
Double-Sided
No
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Color
Black
OSHA Compliant
Yes
Sign Legend Text Color
Black
Sign Legend Background Color
White
Protective Coating
Clear Liquid Laminate
Includes Mounting Hardware
No
State Specific Sign
No
Sign Header Text Color
White
Sign Legend
Trespassers Will Be Prosecuted
Glow In The Dark
No
Outdoor Life Expectancy
5 yr
Sign Mounting Location
Wall
Write on Surface
No
Sign Header Style
Text
ANSI Standards
ANSI Z535
Anti-Slip Surface
No
Sign Header Background Color
Blue
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor/Outdoor
Corrosion Resistant
Yes
Sign Legend Style
Symbol and Text
Maximum Service Temperature
250 Degrees F
Average Outdoor Durability
5 yr
ANSI 969 Compliant
No
Metal Detectable
No
Minimum Application Temperature
-40 Degrees F
Sign Header
Notice
Mirror Print
No
Chemical Resistant
Yes
Sign Format
Traditional OSHA
Graffiti Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
4 Corner
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Trespassers Will Be Prosecuted, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.