Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 473M05

  • Mfr # 473M05

  • Zoro # G5624250


product price:  $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
Private Property
Legend
No Soliciting Loitering Trespassing
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
473M05
Zoro #
G5624250
UPC #
00194484119294
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Private Property
Legend
No Soliciting Loitering Trespassing
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Legend Style
Text
Double-Sided
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Legend Color
Black
Sign Legend Text Color
Black, White
OSHA Regulations
OSHA 29 CFR 1910.145
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
5 yr
Chemical Resistant
Yes
Protective Coating
Clear Liquid Laminate
Anti-Slip Surface
No
Mirror Print
No
Corrosion Resistant
Yes
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Service Temperature
250 Degrees F
Sign Legend
No Soliciting Loitering Trespassing
Sign Legend Style
Text
Minimum Application Temperature
-40 Degrees F
Sign Format
Other Format
Sign Mounting Location
Wall
Average Outdoor Durability
5 yr
Includes Mounting Hardware
No
Metal Detectable
No
Sign Header
Private Property
Write on Surface
No
Mounting Pattern
4 Corner
State Specific Sign
No
Number of Printed Sides
1
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Sign Legend Background Color
Red, White
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Soliciting Loitering Trespassing, Sign Legend Background Color Red, White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.