Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 473X21

  • Mfr # 473X21

  • Zoro # G5866931


product price: $17.89
/ea

Key Features

Header
Danger
Legend
Welding Arc Wear Proper Eye Protection
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473X21
Zoro #
G5866931
UPC #
00194484171254
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Welding Arc Wear Proper Eye Protection
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black, Red
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.252
Operating Temp. Range
-40 Degrees to 140 Degrees F
ANSI Compliant
Yes
Sign Legend Color
Black, Blue
Header Legend Color
White
OSHA Compliant
Yes
Double-Sided
No
Legend Style
Symbol and Text
Sign Legend Text Color
Black, Blue
Glow In The Dark
No
Legend Pictogram Description
Face Shield
Number of Printed Sides
1
Protective Coating
Clear Liquid Laminate
Graffiti Resistant
Yes
Sign Header Text Color
White
Minimum Service Temperature
-40 Degrees F
Sign Legend
Welding Arc. Wear Proper Eye Protection.
Material Properties
Rigid
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Background Color
White
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.252
Minimum Application Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Sign Legend Style
Symbol and Text
Anti-Slip Surface
No
Mounting Pattern
4 Corner
Corrosion Resistant
Yes
Sign Header Background Color
Red
Sign Mounting Location
Wall
Chemical Resistant
Yes
Average Outdoor Durability
5 yr
Metal Detectable
No
Mirror Print
No
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in White
Legend Pictogram ID
PPEQ-211
Includes Mounting Hardware
No
Write on Surface
No
Sign Format
ANSI/OSHA Format
Sign Header
Danger
Sign Header Style
Symbol and Text
ANSI 969 Compliant
No
Outdoor Life Expectancy
5 yr
Header Pictogram ID
PPIC-61
Maximum Service Temperature
250 Degrees F
State Specific Sign
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Welding Arc. Wear Proper Eye Protection., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.