Shop CONDOR

Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 473X69

  • Mfr # 473X69
  • Zoro # G5855059

product price: 
$
17.09
/ea
Sold in multiples of 2 for $34.18

Key Features

Header
Warning
Legend
Arc Flash And Shock Hazard Appropriate PPE Required ___ Flash Hazard Boundary ___ Cal/Cm2 Flash Hazard At 18 Inches
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
473X69
Zoro #
G5855059
UPC #
00194484171353
Country of Origin
United States
Item
Safety Sign
Header
Warning
Legend
Arc Flash And Shock Hazard Appropriate PPE Required ___ Flash Hazard Boundary ___ Cal/Cm2 Flash Hazard At 18 Inches
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Black
Operating Temp. Range
-40 Degrees to 140 Degrees F
Double-Sided
No
OSHA Compliant
Yes
Legend Style
Text
Header Background Color
Black, Orange
Standards
ANSI Z535, NEC, NFPA 70E, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.269 App. E, OSHA 29 CFR 1910.335
ANSI Compliant
Yes
Sign Legend Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
Minimum Application Temperature
-40 Degrees F
Sign Legend Background Color
White
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
Sign Header
Warning
Sign Legend Style
Text
Chemical Resistant
Yes
Sign Format
ANSI/OSHA Format
Material Properties
Rigid
Sign Legend
Arc Flash And Shock Hazard Appropriate PPE Required ___ Flash Hazard Boundary ___ Cal/Cm2 Flash Hazard At 18 Inches
State Specific Sign
No
NFPA Standard
NFPA 70E
ANSI Standards
ANSI Z535
ANSI 969 Compliant
No
Sign Header Style
Symbol and Text
Metal Detectable
No
Number of Printed Sides
1
Maximum Service Temperature
250 Degrees F
Sign Header Text Color
Black
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.335, OSHA 29 CFR 1910.269 App. E
Mounting Pattern
4 Corner
Graffiti Resistant
Yes
Anti-Slip Surface
No
NEC Standard
NEC
Outdoor Life Expectancy
5 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
5 yr
Sign Mounting Location
Wall
Mirror Print
No
Header Pictogram ID
PPIC-55
Sign Header Background Color
Orange
Includes Mounting Hardware
No
Protective Coating
Clear Liquid Laminate
Write on Surface
No
Product Type
Safety Sign

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Arc Flash And Shock Hazard Appropriate PPE Required ___ Flash Hazard Boundary ___ Cal/Cm2 Flash Hazard At 18 Inches, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.