Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 475C06

  • Mfr # 475C06

  • Zoro # G5187058


product price: $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
Caution
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475C06
Zoro #
G5187058
UPC #
00194484033569
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Pinch Point. Keep Hands Clear. Moderate Injury Could Result.
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black, Yellow
Header Background Color
Yellow
Double-Sided
No
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.211, OSHA 29 CFR 1926.300
Operating Temp. Range
-40 Degrees to 140 Degrees F
Header Legend Color
Black
ANSI Compliant
Yes
Legend Style
Symbol and Text
Sign Legend Text Color
Black, Yellow
Glow In The Dark
No
Number of Printed Sides
1
Metal Detectable
No
Mounting Pattern
4 Corner
Material Properties
Rigid
Corrosion Resistant
Yes
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Sign Header
Caution
Indoor/Outdoor Usage
Indoor/Outdoor
State Specific Sign
No
ANSI Standards
ANSI Z535
Graffiti Resistant
Yes
Write on Surface
No
Sign Legend
Pinch Point. Keep Hands Clear. Moderate Injury May Result.
Sign Format
ANSI/OSHA Format
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.211, OSHA 29 CFR 1926.300
Header Pictogram ID
PPIC-55
Sign Header Text Color
Black
Sign Legend Style
Symbol and Text
Chemical Resistant
Yes
Average Outdoor Durability
5 yr
Outdoor Life Expectancy
5 yr
Protective Coating
Clear Liquid Laminate
Legend Pictogram ID
PEQM-62
Maximum Service Temperature
250 Degrees F
Includes Mounting Hardware
No
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
Anti-Slip Surface
No
Sign Header Background Color
Yellow
Sign Mounting Location
Wall
Sign Header Style
Symbol and Text
Sign Legend Background Color
White
Mirror Print
No
Minimum Application Temperature
-40 Degrees F
Legend Pictogram Description
Machinery Hazard
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Pinch Point. Keep Hands Clear. Moderate Injury May Result., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products