Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 475C13
Mfr # 475C13
Zoro # G5871247
product price: $16.99
/eaSold in multiples of 2 for $33.98
Key Features
Header
Caution
Legend
Watch Your Fingers And Your Hands
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
475C13
Zoro #
G5871247
UPC #
00194484175719
Country of Origin
United States
Dimensions
Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in
Description
Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Watch Your Fingers And Your Hands, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.