Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 475C88

  • Mfr # 475C88

  • Zoro # G5129411


product price: $16.99
/ea

Key Features

Header
Danger
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475C88
Zoro #
G5129411
UPC #
00194484033927
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Pinch Point
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.211, OSHA 29 CFR 1926.300
Operating Temp. Range
-40 Degrees to 140 Degrees F
Legend Style
Text
Sign Legend Color
Black
OSHA Compliant
Yes
Header Legend Color
White
Double-Sided
No
ANSI Compliant
Yes
Header Background Color
Black, Red
Sign Legend Text Color
Black
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Application Temperature
-40 Degrees F
Sign Legend Background Color
White
Mirror Print
No
Sign Legend
Pinch Point
Sign Header Text Color
White
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
State Specific Sign
No
Number of Printed Sides
1
Sign Header
Danger
Chemical Resistant
Yes
Sign Header Background Color
Black, Red, White
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.211, OSHA 29 CFR 1926.300
ANSI 969 Compliant
No
Write on Surface
No
Material Properties
Rigid
Maximum Service Temperature
250 Degrees F
Protective Coating
Clear Liquid Laminate
Average Outdoor Durability
5 yr
Sign Mounting Location
Wall
Sign Format
Traditional OSHA
Corrosion Resistant
Yes
Sign Header Style
Text
Includes Mounting Hardware
No
Mounting Pattern
4 Corner
Sign Legend Style
Text
Metal Detectable
No
Graffiti Resistant
Yes
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
5 yr
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Pinch Point, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.