Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 475D39

  • Mfr # 475D39

  • Zoro # G5095069


product price: $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
Danger
Width
10 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475D39
Zoro #
G5095069
UPC #
00194484034177
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Pinch Points. Watch Your Hands. Serious Injury Will Result.
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
ANSI Compliant
Yes
Double-Sided
No
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Header Background Color
Black, Red
Legend Style
Symbol and Text
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.211, OSHA 29 CFR 1926.300
Sign Legend Color
Black, Yellow
Sign Legend Text Color
Black, Yellow
Sign Header Style
Symbol and Text
State Specific Sign
No
Indoor/Outdoor Usage
Indoor/Outdoor
Anti-Slip Surface
No
Sign Mounting Location
Wall
Chemical Resistant
Yes
Sign Legend Background Color
White
Sign Format
ANSI/OSHA Format
Metal Detectable
No
Sign Header
Danger
Outdoor Life Expectancy
5 yr
Protective Coating
Clear Liquid Laminate
Average Outdoor Durability
5 yr
Graffiti Resistant
Yes
Write on Surface
No
Includes Mounting Hardware
No
Sign Header Text Color
White
Mounting Pattern
4 Corner
Glow In The Dark
No
Mirror Print
No
Corrosion Resistant
Yes
Number of Printed Sides
1
Minimum Application Temperature
-40 Degrees F
Sign Header Background Color
Red
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Symbol and Text
Maximum Service Temperature
250 Degrees F
Sign Legend
Pinch Points. Watch Your Hands. Serious Injury Will Result
ANSI 969 Compliant
No
ANSI Standards
ANSI Z535
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.211, OSHA 29 CFR 1926.300
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Pinch Points. Watch Your Hands. Serious Injury Will Result, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.